Lustertone SS, 36.2x21.1x7.5, Undermnt Snk, Undermount Mount, 0 Hole, Lustrous Satin (Discontinued)
- Mfr # ELUH3621LDBG
- Zoro # G9376339
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELUH3621LDBG
Zoro #
G9376339
UPC #
094902602011
Country of Origin
United States
Dimensions
Overall Length
36.25"
Overall Width
21.125"
Overall Height
7.5"
Bowl Depth
5.938" x 7.5"
Bowl Size
Left Bowl 11.75" x 13.25", Right Bowl 21" x 18.625"
Details
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Lustertone SS,36.2x21.1x7.5,Undermnt Snk
Includes
ELUH3621L sink, one LKWOBG2118SS bottom grid, one LK99 drain
Drain Opening
3.5
No. of Bowls
2
Description
Lustertone SS,36.2x21.1x7.5,Undermnt Snk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.