Lustertone SS, Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin (Discontinued)
- Mfr # LRADQ3319653
- Zoro # G9370203
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRADQ3319653
Zoro #
G9370203
UPC #
094902341293
Country of Origin
United States
Dimensions
Overall Length
33"
Overall Width
19.5"
Overall Height
6.5"
Bowl Depth
6.375" x 6.375"
Bowl Size
Left Bowl 14" x 14", Right Bowl 14" x 14"
Details
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Lustertone SS,Equal 2 Bowl Top Mnt Sink
Drain Opening
3.5
No. of Bowls
2
Description
Lustertone SS,Equal 2 Bowl Top Mnt Sink
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.