Lustertone Stainless Steel 13 X 16 X 6-1/2 Single Bowl Top Mount Ada Sink
- Mfr # LRADQ1316652
- Zoro # G208443071
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
16 in
Overall Height
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRADQ1316652
- Zoro #
- G208443071
- UPC #
- 94902381411
- Country of Origin
- United States
- Body Material
- Stainless Steel
- Finish
- Lustrous Satin
- Standards
- ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act
Dimensions
- Overall Length
- 13 in
- Overall Width
- 16 in
- Overall Height
- 6.5 in
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.