32 in. Drop-In Double Bowl 20 Gauge Silver Stainless Steel Kitchen Sink with Drain and Hook
- Mfr # ZOR-BR03D-321908
- Zoro # G523573781
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Overall Length
32 in
Overall Height
10 in
Drain Location
Center
Bowl Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-BR03D-321908
- Zoro #
- G523573781
- UPC #
- 382140895266
- Country of Origin
- China
- Number of Holes
- 2
- Item
- Kitchen Sinks
- Drain Location
- Center
- Bowl Shape
- Rectangular
- Mounting Type
- Drop-in
- Gauge
- 20 ga
- Product Style
- Kitchen Sink
- No. of Bowls
- Double Bowl
- Color
- Silver
- Includes
- Drain
- Body Material
- Stainless Steel
Dimensions
- Overall Length
- 32 in
- Overall Height
- 10 in
- Minimum Cabinet Size
- 32
- Overall Width
- 19 in
Description
Upgrade your kitchen with this premium double bowl kitchen sink, expertly crafted from durable 304 stainless steel with a scratch-resistant brushed finish. The spacious two-basin design allows you to multitask efficiently, while the overmount installation ensures easy compatibility with a wide range of countertop materials. Built with gauge 20 steel, sound-absorbing pads, and a protective coating, this sink delivers long-lasting performance, reduced noise, and a clean, dry cabinet environment-perfect for modern kitchens that value both style and practicality.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.