This item is Discontinued.

Elkay Lustertone Stainless Steel 23-1/2 X 18-1/4 X 7-1/2 Single Bowl Undermount Sink Kit W/Perfect Drain ELUH2115PDBG

Lustertone Stainless Steel 23-1/2 X 18-1/4 X 7-1/2 Single Bowl Undermount Sink Kit W/Perfect Drain (Discontinued)

  • Mfr # ELUH2115PDBG
  • Zoro # G708444844
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELUH2115PDBG
Zoro #
G708444844
UPC #
94902759234
Country of Origin
United States

Dimensions

Overall Length
23-1/2 in
Overall Width
18-1/4 in
Overall Height
7-1/2 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Standards
ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
Includes
ELUH2115PD Sink, (1) LKWOBG2115SS Bottom Grid, (1) LKPD1 Perfect Drain and Strainer.

Description

Lustertone Stainless Steel 23-1/2 x 18-1/4 x 7-1/2 Single Bowl Undermount Sink Kit with Perfect Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.