This item is Discontinued.

Elkay Lustertone Stainless Steel 27 X 22 X 8 Single Bowl Dual Mount Sink LSR27225

Lustertone Stainless Steel 27 X 22 X 8 Single Bowl Dual Mount Sink (Discontinued)

  • Mfr # LSR27225
  • Zoro # G308443056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSR27225
Zoro #
G308443056
UPC #
94902777436
Country of Origin
United States

Dimensions

Overall Length
27 in
Overall Width
27 in
Overall Height
8 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Standards
ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT

Description

An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.