
Lustertone Stainless Steel 29 X 22 X 4 Equal Double Bowl Top Mount Ada Sink
Mfr # LRAD2922401
Zoro # G208444290
product price:Â $738.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Overall Length
29 in
Overall Width
29 in
Overall Height
4 in
Finish
Lustertone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRAD2922401
Zoro #
G208444290
UPC #
94902595139
Country of Origin
United States
Dimensions
Overall Length
29 in
Overall Width
29 in
Overall Height
4 in
Details
Body Material
Stainless Steel
Finish
Lustertone
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
Description
An Elkay Lustertone sink looks as great on day 3,000 as it does on day one. Our signature finish is handcrafted with a rich, uniform grain that adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.