Lustertone Stainless Steel 31 X 22 X 4 Single Bowl Top Mount Ada Sink

  • Mfr # LRADQ3122402

  • Zoro # G308443179


product price:  $718.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
31 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRADQ3122402
Zoro #
G308443179
UPC #
94902598758
Country of Origin
United States

Dimensions

Overall Length
31 in
Overall Width
31 in
Overall Height
4 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT

Description

An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.