Zoro Homepage

Mechanical Front Bubbler Button Wall Mount (On Wall) 6.50 in H, 13 in W

  • Mfr # EDFP210C

  • Zoro # G4673415


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount (On Wall)
Indoor / Outdoor
Indoor + Outdoor
Material
Stainless Steel
Type
Mechanical Front Bubbler Button
Refrigerated / Non-Refrigerated
Non-refrigerated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDFP210C
Zoro #
G4673415
UPC #
94902173115
Country of Origin
United States

Dimensions

Width
13 in
Height
6.50 in

Details

Mounting Type
Wall Mount (On Wall)
Indoor / Outdoor
Indoor + Outdoor
Material
Stainless Steel
Type
Mechanical Front Bubbler Button
Refrigerated / Non-Refrigerated
Non-refrigerated
Vandal Resistant
Yes

Description

Elkay Endura Ii Short Sgl Rft Ftn Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.