On-Wall Listed 8Gph Bi-Level Ada Water Cooler, 2 Level, 36.3125" D, 27" H, 18.625" W

  • Mfr # VRCGRNTL8C

  • Zoro # G1109020


product price:  $2,151.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
On-Wall
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115V/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRCGRNTL8C
Zoro #
G1109020
UPC #
094902442365
Country of Origin
United States

Dimensions

Width
18.625"
Depth
36.3125"
Height
27"
Overall Height
27 in
Overall Width
36 3/8 in
Drain Outside Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Overall Depth
18 5/8 in
Mounting Hole Diameter
7/16 in
Inlet Tube Outside Diameter
1/4 in

Details

Mounting Type
On-Wall
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115V/60Hz
Material
Stainless Steel
Color
Stainless Steel
Refrigerant
R-134a
Full Load Amps
2.8A
Operation
Front Push Button
Item
Listed 8Gph Bi-Level Ada Water Cooler
Includes
Water Cooler
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF/ANSI 372, NSF/ANSI 61, UL 399
Cold Water Capacity
8.0 gph
Vandal Resistant
No
Features
Provides Chilled Water, Tamper-Resistant Fasteners
Product Weight
94 lb
Number of Mounting Holes
6
Temperature Adjustment
Factory Set but Adjustable
Includes Pet Bowl
No
Housing Color
Gray
Vandal Resistant Features
Vandal Resistant
Number of Bubblers
1
Operating Voltage
115V AC
Maximum Cold Water Temperature
50 Degrees F
Power Source
Electric Corded
Environment
Indoor, Outdoor
Bi-Level Field Adjustable
No
Full Load Current
5 A
Cooling Capacity
8 gph @ 50 Degrees F
Housing Material
Stainless Steel
Station Type
Bi-Level Fountain
Housing Finish
Plain
Refrigeration
Refrigerated
Includes Water Filter
No
Refrigerant Type
R134A
Antimicrobial
No
Fountain Actuation
Front Push Button

Description

GreenSpec Listed water cooler featuring high-efficiency refrigeration system which provides over 50% greater energy efficiency compared to average market performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.