On-Wall Single Drinking Fountain, 1 Level, 18 5/8 in D, 20 5/8 in H, 18 1/16 in W

  • Mfr # EMABF8S

  • Zoro # G0047680


product price:  $940.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
1
Voltage
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMABF8S
Zoro #
G0047680
UPC #
094902408910
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr on Refrigeration System, 1 yr Electrical Components and Water System
Depth
18 5/8 in
Width
18 1/16 in
Height
20 5/8 in
Overall Height
20 5/8 in
Overall Width
18 1/8 in
Drain Outside Diameter
1 1/4 in
Mounting Hole Diameter
7/16 in
Overall Depth
18 5/8 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Inlet Tube Outside Diameter
1/4 in

Details

Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
1
Voltage
115 V AC
Material
Stainless Steel
Color
Silver
Refrigerant
R134A
Full Load Amps
5 A
Compressor HP
1/5 hp
Operation
Push Bar Fountain
Item
Single Drinking Fountain
Compliance
Accessibility,Water Quality Including Lead, Electrical
Water Temp.
50 Degrees F
Dispenser Operation
Front and Side Pushbar
Refrigerated / Non-Refrigerated
Refrigerated
Inlet
3/8 in OD
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF/ANSI 372, NSF/ANSI 61, UL 399
Includes
Strainer
Vandal Resistant
No
Cold Water Capacity
8 gph
Dispenser Design
Wall
Drain Connection
1 1/4 in
Features
Mechanical Bubbler Push Bars, Provides Chilled Water
Includes Back Panel
No
Maximum Constant Stream Pressure
105 psi
Environment
Indoor
Basin Material
Stainless Steel
Housing Color
Silver
Housing Finish
Plain
Minimum Constant Stream Pressure
20 psi
Station Type
Single Fountain
Temperature Adjustment
Factory Set but Adjustable
Refrigerant Type
R134A
Fountain Actuation
Front Pushbar/Side Pushbar
Compressor Horsepower
1/5 hp
Power Consumption
370 W
Maximum Cold Water Temperature
50 Degrees F
Cooling Capacity
8 gph @ 50 Degrees F
Includes Pet Bowl
No
Number of Mounting Holes
3
Housing Material
Stainless Steel
Antimicrobial
No
Bi-Level Field Adjustable
No
Operating Voltage
115V AC
Refrigeration
Refrigerated
Power Source
Electric Corded
Full Load Current
5 A
Includes Water Filter
No
Product Weight
58 lb
Minimum Supply Line Pressure
20 psi
Number of Bubblers
1

Description

Mechanically-activated water cooler ideal for areas prone to service disruptions. Easy-to-operate front and side pushbar activation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.