On-Wall Single Drinking Fountain, 1 Level, 19 1/8 in D, 8 in H, 10 in W

  • Mfr # LK4405EVG

  • Zoro # G8868526


product price:  $1,942.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
On-Wall
Indoor / Outdoor
Outdoor
ADA Compliant
Yes
Number of Levels
1
Material
316 stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK4405EVG
Zoro #
G8868526
UPC #
094902056890
Country of Origin
United States

Dimensions

Height
8 in
Width
10 in
Depth
19 1/8 in
Manufacturers Warranty Length
1 yr Limited
Overall Width
10 in
Overall Height
8 in
Drain Outside Diameter
1 1/4 in
Manufacturer Warranty Length
5 yr
Overall Depth
19 1/8 in
Mounting Hole Diameter
1/2 in
Basin Width
10 in
Basin Depth
10 in

Details

Mounting Type
On-Wall
Indoor / Outdoor
Outdoor
ADA Compliant
Yes
Number of Levels
1
Material
316 stainless steel
Color
Green
Operation
Front Push Button
Item
Single Drinking Fountain
Refrigerated / Non-Refrigerated
Non Refrigerated
Water Temp.
Ambient
Includes
Strainer
Vandal Resistant
Yes
Drain Connection
1 1/4 in
Dispenser Design
Wall
Dispenser Operation
Front Push Button
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, ICC A117.1, NSF/ANSI 372, NSF/ANSI 61
Compliance
Accessibility, Lead, Mechanical, Water Qualtiy
Inlet
3/8 in OD
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Features
Heavy-Gauge Construction With Tamper-Resistant Screws
Fountain Actuation
Front Push Button
Refrigeration
Non-Refrigerated
Minimum Supply Line Pressure
20 psi
Maximum Constant Stream Pressure
105 psi
Number of Mounting Holes
4
Bi-Level Field Adjustable
No
Includes Back Panel
No
Number of Bubblers
1
Housing Color
Green
Bubbler Finish
Chrome Plated
Station Type
Single Fountain
Environment
Outdoor
Minimum Constant Stream Pressure
20 psi
Includes Water Filter
No
Housing Material
Stainless Steel
Antimicrobial
No
Power Source
No Electrical Required
Includes Pet Bowl
No
Housing Finish
Powder Coated
Product Weight
28 lb
Vandal Resistant Features
Vandal Resistant Bubbler

Description

Outdoor tubular wall-mount fountain ideal for parks and recreational areas. Powder-coated exterior over a corrosion-resistant, 300 Series stainless steel base material to provide protection from the elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.