On-Wall Two-Level Drinking Fountain, 2 Level, 18 5/8 in D, 27 in H, 36 1/4 in W

  • Mfr # LMABFTL8LC

  • Zoro # G0047531


product price:  $1,641.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMABFTL8LC
Zoro #
G0047531
UPC #
094902407678
Country of Origin
United States

Dimensions

Depth
18 5/8 in
Manufacturers Warranty Length
5 yr on Refrigeration System, 1 yr Electrical Components and Water System
Width
36 1/4 in
Height
27 in
Overall Height
27 in
Overall Width
36 1/4 in
Mounting Hole Diameter
7/16 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Overall Depth
18 5/8 in
Drain Outside Diameter
1 1/4 in

Details

Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115 V AC
Color
Gray
Refrigerant
R134A
Full Load Amps
5 A
Compressor HP
1/5 hp
Operation
Push Bar Fountain
Item
Two-Level Drinking Fountain
Vandal Resistant
No
Dispenser Design
Wall
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, ICC A117.1, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Cold Water Capacity
8 gph
Dispenser Operation
Front and Side Pushbar
Water Temp.
50 Degrees F
Inlet
3/8 in OD
Includes
Filter, Strainer
Refrigerated / Non-Refrigerated
Refrigerated
Compliance
Accessibility,Water Quality Including Lead, Electrical
Drain Connection
1 1/4 in
Features
Flexi-Guard Bubbler, Hermetically Sealed Refrigeration System
Housing Color
Gray
Compressor Horsepower
1/5 hp
Environment
Indoor
Maximum Constant Stream Pressure
105 psi
Cooling Capacity
8 gph @ 50 Degrees F
Number of Mounting Holes
6
Minimum Constant Stream Pressure
20 psi
Antimicrobial
No
Refrigeration
Refrigerated
Power Consumption
370 W
Maximum Cold Water Temperature
50 Degrees F
Power Source
Electric Corded
Fountain Actuation
Front Pushbar/Side Pushbar
Includes Water Filter
Yes
Includes Back Panel
No
Station Type
Bi-Level Fountain
Refrigerant Type
R134A
Operating Voltage
115V AC
Number of Bubblers
1
Temperature Adjustment
Factory Set but Adjustable
Housing Finish
Vinyl Clad
Full Load Current
5 A
Bi-Level Field Adjustable
Yes
Product Weight
97 lb
Includes Pet Bowl
No

Description

Mechanically-activated water cooler ideal for areas prone to service disruptions. Easy-to-operate front and side pushbar activation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.