
Pacemaker Stainless Steel 25 X 17 X 6-1/2 Single Bowl Top Mount Classroom Ada Sink And Faucet Kit
Mfr # PSDKADQ251765C
Zoro # G908444644
product price:Â $824.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
6.5 in
Overall Length
25 in
Overall Width
25 in
Finish
Brilliant Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSDKADQ251765C
Zoro #
G908444644
UPC #
94902364520
Country of Origin
United States
Dimensions
Overall Height
6.5 in
Overall Length
25 in
Overall Width
25 in
Details
Material
Stainless Steel
Finish
Brilliant Satin
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4
Includes
LKD208513LC Faucet, LK35 Drain, LK1141A Bubblers
Description
Elkay has been a trusted name in stainless steel since 1920. Through the years, our engineering and manufacturing methods have continued to evolve. Our expertise in forming, welding, trimming and polishing stainless steel have helped us to set the industry standard. We are proud to be America's No. 1 selling kitchen sink company.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.