Shop ELKAY
See all product information
Create Account
Panel Kit, 12-1/2 in H, SS, Gry
- Mfr # 2000003121
- Zoro # G324998530
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Overall Length
19 in
Accessory Type
Panel Kit
Includes
Lower Front Panel, Left-Hand Rear TLR Panel, Right-Hand Rear Panel
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003121
- Zoro #
- G324998530
- UPC #
- 094902185743
- Country of Origin
- United States
- Item
- Panel Kit
- Accessory Type
- Panel Kit
- Includes
- Lower Front Panel, Left-Hand Rear TLR Panel, Right-Hand Rear Panel
- Material
- Stainless Steel
- Color
- Gray
- Shell Material
- Stainless Steel
- Wire Color
- Gray
- Compatible Product Type
- Water Coolers
- Traction Material
- Stainless Steel
Dimensions
- Width
- 19 in
- Overall Length
- 19 in
- Overall Height
- 12 1/2 in
- Length
- 19 in
Description
Panel Kit, Includes Lower Front Panel, Left-Hand Rear TLR Panel, Right-Hand Rear Panel, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 12 1/2 in, Overall Depth Not Applicable, Overall Length 19 in, Color Gray, Connection Type Not Applicable, Material Stainless Steel, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.