Zoro Homepage

Panel - Lower Double Ag

  • Mfr # 27896C

  • Zoro # G408463107


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Height
0.62 in
Width
38.5 in
Length (In.)
38.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27896C
Zoro #
G408463107
UPC #
94902387208
Country of Origin
United States

Dimensions

Height
0.62 in
Width
38.5 in
Length (In.)
38.5 in

Description


38.50 in. L x 38.50 in. W x 0.62 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.