Zoro Homepage

Panel - Wrapper Read Ehf S

  • Mfr # 20767C

  • Zoro # G508463168


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Height
9.95 in
Length (In.)
25.45 in
Width
25.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20767C
Zoro #
G508463168
UPC #
94902364629
Country of Origin
United States

Dimensions

Height
9.95 in
Length (In.)
25.45 in
Width
25.45 in

Description


25.45 in. L x 25.45 in. W x 9.95 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.