This item is Discontinued.

Elkay Pedestal Drinking Fountain, 3 Level, 14" D, 40.3125" H, 48" W LK4430FRKEVG

Pedestal Drinking Fountain, 3 Level, 14" D, 40.3125" H, 48" W (Discontinued)

  • Mfr # LK4430FRKEVG
  • Zoro # G9004447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK4430FRKEVG
Zoro #
G9004447
UPC #
094902106083
Country of Origin
United States

Dimensions

Depth
14"
Width
48"
Height
40.3125"

Details

Mounting Type
Pedestal
Indoor / Outdoor
Outdoor
ADA Compliant
Yes
Number of Levels
3
Material
316 stainless steel
Color
Evergreen
Operation
Mechanical Front Bubbler Button
Item
Drinking Fountain
Includes
Outdoor Fountain

Description

Outdoor Fountn Tri-Level Pedestal,Evrgrn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.