Pedestal Pet Station Drinking Fountain, 2 Level, 31" D, 40.3125" H, 26" W
Mfr # LK4420DBEVG
Zoro # G9004237
product price:Â $5,276.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Mounting Type
Pedestal
Indoor / Outdoor
Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
316 stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LK4420DBEVG
Zoro #
G9004237
UPC #
094902057699
Country of Origin
United States
Dimensions
Height
40.3125"
Width
26"
Depth
31"
Details
Mounting Type
Pedestal
Indoor / Outdoor
Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
316 stainless steel
Color
Evergreen
Operation
Mechanical Front Bubbler Button
Item
Pet Station Drinking Fountain
Description
Fountain Bi Lvl,Pdstl,Pet Station,Grn
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.