This item is Discontinued.

Elkay Pedestal Pet Station Drinking Fountain, 2 Level, 31" D, 40.3125" H, 26" W LK4420DBGRY

Pedestal Pet Station Drinking Fountain, 2 Level, 31" D, 40.3125" H, 26" W (Discontinued)

  • Mfr # LK4420DBGRY
  • Zoro # G9004060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK4420DBGRY
Zoro #
G9004060
UPC #
094902057811
Country of Origin
United States

Dimensions

Width
26"
Depth
31"
Height
40.3125"

Details

Mounting Type
Pedestal
Indoor / Outdoor
Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
316 stainless steel
Color
Gray
Operation
Mechanical Front Bubbler Button
Item
Pet Station Drinking Fountain

Description

Fountain Bi Lvl,Pdstl,Pet Station,Gry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.