Qrtz Clssc, Offset 2 Bwl Undrmnt Snk, Grg, Undermount Mount, 0 Hole, Greige (Discontinued)
- Mfr # ELGU250RGR0
- Zoro # G9376521
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELGU250RGR0
Zoro #
G9376521
UPC #
094902078908
Country of Origin
Germany
Dimensions
Overall Length
33"
Overall Width
20.5"
Overall Height
9.5"
Bowl Depth
9.5" x 9.5"
Bowl Size
Left Bowl 14.155" x 18.161", Right Bowl 14.355" x 16.161"
Details
Mounting Type
Undermount
Body Material
Quartz
Finish
Greige
Number of Holes
0
Item
Qrtz Clssc,Offset 2 Bwl Undrmnt Snk,Grg
No. of Bowls
2
Drain Opening
3.625
Description
Qrtz Clssc,Offset 2 Bwl Undrmnt Snk,Grg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.