Shop ELKAY
See all product information
Create Account
Quartz Classic 33 X 18-3/4 X 9-1/2 Single Bowl Undermount Sink Sand
- Mfr # ELGU13322SD0
- Zoro # G908444989
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Body Material
Quartz
Finish
Sand
Overall Width
33 in
Overall Height
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELGU13322SD0
- Zoro #
- G908444989
- UPC #
- 94902078892
- Country of Origin
- Germany
- Body Material
- Quartz
- Finish
- Sand
- Standards
- CSA B45.5/IAPMO Z124
Dimensions
- Overall Length
- 33 in
- Overall Width
- 33 in
- Overall Height
- 9.5 in
Description
Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They come in a variety of vibrant UV-stable colors that allow you to add an unexpected pop of color to your space. Classic sinks also offer durability to take on tough kitchen tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.