Shop MOEN
See all product information
Create Account
Granite Di Sink Single 33X20X9.43
- Mfr # GGB3019B
- Zoro # G908443296
product price:
$
378.99
/ea
Free Shipping & Returns
Key Features
Overall Length
29.563 in
Finish
Black
Overall Width
26.563 in
Overall Height
15.625 in
Commercial / Residential
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GGB3019B
- Zoro #
- G908443296
- UPC #
- 26508307519
- Country of Origin
- Germany
Dimensions
- Overall Length
- 29.563 in
- Overall Width
- 26.563 in
- Overall Height
- 15.625 in
Details
- Finish
- Black
- Commercial / Residential
- Residential
Description
single bowl
- •
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.