This item is Discontinued.

Elkay Quartz Classic Workstation Stainless Steel 12-1/2" x 14" x 1-1/8" Bottom Grid LKQCBG1213SS

Quartz Classic Workstation Stainless Steel 12-1/2" x 14" x 1-1/8" Bottom Grid (Discontinued)

  • Mfr # LKQCBG1213SS
  • Zoro # G215866283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKQCBG1213SS
Zoro #
G215866283
UPC #
094902161051
Country of Origin
Switzerland

Dimensions

Overall Length
14 in
Overall Width
12 1/2 in
Drain Opening Diameter
4 1/2 in
Manufacturers Warranty Length
1 yr
Overall Height
1 1/8 in

Details

Item
Sink
CEC Compliant
Non CEC Compliant
Series
Elkay(R)
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel

Description

Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.