Quartz Luxe 15-3/4" x 15-3/4" x 7-11/16", Single Bowl Dual Mount Bar Sink, Charcoal

  • Mfr # ELX1616CH0

  • Zoro # G8365557


product price:  $488.99
/ea
Free Shipping & Returns

Key Features

No. of Bowls
1
Material
Quartz
Width
15.7480"
Length (In.)
15.7480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELX1616CH0
Zoro #
G8365557
UPC #
-
Country of Origin
Germany

Dimensions

Width
15.7480"
Length (In.)
15.7480

Details

Finish
Charcoal
Item
Sink
No. of Bowls
1
Material
Quartz

Description

Sink,15-3/4x15-3/4x7-11/16 In.,Dual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.