Precis Equal Double Bowl, Cinder
- Mfr # 519050
- Zoro # G222925157
product price:Â
$
616.20
/ea
Free Shipping & Returns
Key Features
Depth
8.37 in
No. of Bowls
2
Overall Width
18.11 in
Overall Length
29.75 in
Standards
IAPMO Certified, UPC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 519050
- Zoro #
- G222925157
- UPC #
- 747943031837
- Country of Origin
- Canada
Dimensions
- Depth
- 8.37 in
- Overall Width
- 18.11 in
- Overall Length
- 29.75 in
- Minimum Cabinet Size
- 33 in
Details
- Item
- Kitchen Sink
- No. of Bowls
- 2
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Cinder
- Body Material
- Silgranit
Description
The PRECIS 29 50/50 Double Bowl Undermount Kitchen Sink offers clean lines and a simple but spacious double bowl design. The functionality of a double sink offers plenty of room for rinsing, washing, soaking, spraying and straining operations. The ideal choice for those who wash dishes by hand, you can stack dirty dishes and utensils in one sink while prepping in the other. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.