
Quartz Luxe 33" x 22" x 10", Offset 60/40 Double Bowl Drop-in Sink with Aqua Divide, Silvermist (Discontinued)
- Mfr # ELXH3322RSM0
- Zoro # G5479465
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELXH3322RSM0
Zoro #
G5479465
UPC #
94902113821
Country of Origin
United States
Dimensions
Width
22"
Length (In.)
33
Details
Item
Kitchen Sink
No. of Bowls
2
Finish
Silvermist
Material
Quartz
Description
Elkay Quartz 33" X 22" X 10" Double Bowl Top Mount Kitchen Sink, Silvermist
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.