Quartz Luxe 33"x19"x10", Undrmnt, Prchmnt, Undermount Mount, 0 Hole, Parchment

  • Mfr # ELXDULB3322PA0

  • Zoro # G8996598


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Undermount
Body Material
Quartz
Finish
Parchment
Overall Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELXDULB3322PA0
Zoro #
G8996598
UPC #
094902091211
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
19"
Overall Height
10"
Bowl Depth
10" x 10"
Bowl Size
Left Bowl 15.17" x 16.771", Right Bowl 15.17" x 16.771"
Width
19"
Length (In.)
33

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
Parchment
Number of Holes
0
Item
Quartz Luxe 33"x19"x10",Undrmnt,Prchmnt
No. of Bowls
2
Drain Opening
3.5
Material
Quartz

Description

Quartz Luxe 33 In.x19 In.x10 In.,Undrmnt,Prchmnt

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.