Shop ELKAY
See all product information
Create Account
Quartz Luxe 33"x22"x9-1/2", T-Mnt, Caviar, Drop-In Mount, Pre-scored for up to 5 Hole, Caviar
- Mfr # ELX3322CA0
- Zoro # G8996631
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33"
Mounting Type
Drop-In
Body Material
Quartz
Finish
Caviar
Overall Width
22"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELX3322CA0
- Zoro #
- G8996631
- UPC #
- 094902091112
- Country of Origin
- Germany
- Mounting Type
- Drop-In
- Body Material
- Quartz
- Finish
- Caviar
- Number of Holes
- Pre-scored for up to 5
- Item
- Quartz Luxe 33"x22"x9-1/2",T-Mnt,Caviar
- Drain Opening
- 3.5
- No. of Bowls
- 2
- Material
- Quartz
Dimensions
- Overall Length
- 33"
- Overall Width
- 22"
- Overall Height
- 9.5"
- Bowl Depth
- 9.5" x 9.5"
- Bowl Size
- Left Bowl 14.254" x 16.409", Right Bowl 14.254" x 16.409"
- Width
- 22"
- Length (In.)
- 33
Description
Quartz Luxe 33 In.x22 In.x9-1/2 In.,T-Mnt,Caviar
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.