Shop ELKAY
See all product information
Create Account
Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Ricotta
- Mfr # ELXRUP3620RT0
- Zoro # G108444529
product price:Â
$
910.99
/ea
Free Shipping & Returns
Key Features
Overall Length
35.875 in
Body Material
Quartz
Overall Width
19 in
Overall Height
10.3259 in
Standards
CSA B45.5/IAPMO Z124
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELXRUP3620RT0
- Zoro #
- G108444529
- UPC #
- 94902099125
- Country of Origin
- Germany
- Body Material
- Quartz
- Finish
- Ricotta
- Standards
- CSA B45.5/IAPMO Z124
- Includes
- (1) LKPDQ1CR Perfect Drain and Strainer
Dimensions
- Overall Length
- 35.875 in
- Overall Width
- 19 in
- Overall Height
- 10.3259 in
Description
Made of hard, natural quartz sand particles and high-performance UV-stable acrylic resins, Elkay Quartz Luxe kitchen, prep/bar and laundry sinks are exceptionally durable and silky smooth. This makeup creates a hygienic, nonporous surface that resists germs. The composite sink comes in popular, neutral colors such as brown, black, gray and white plus bold colors like red, blue and mint.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.