Shop KOHLER

Bathroom Sink, 21"x18.25"x35.5", White

  • Mfr # K-5265-1-0
  • Zoro # G7591200

product price: 
$
300.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
21 in
Overall Width
18 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-5265-1-0
Zoro #
G7591200
UPC #
885612209573
Country of Origin
United States
Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Standards
ASME A112.19.2, CSA B45.1
Finish
Glazed
Includes
Bathroom Pedestal, Centerset Sink Basin, Accessory Pack, Bathroom Sink, Single-Hole, Rubber Pads
Faucet Mounting Centers
Null
Bowl Shape
Rectangular
Back Splash
No
ADA Compliant
Not ADA Compliant
Drain Opening
1 3/4 in
Includes Side Splash
No
Mounting Location - Faucet
Deck
Number of Faucet Holes
1
Includes Basket Strainer
Basket Strainer Not Included
Series
Veer(TM)
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Drainboard Location
No Drainboard
ADA Compliance
No
Sink Base Type
Pedestal
Includes Work Table
No
Includes Drainboard
No
Sink Type
Bathroom
Includes Drain Pipe
Drain Pipe Included
Includes Back Splash
No
Sink Material
Vitreous China
Mounting Type - Sinks
Floor
Number of Bowls
1
Number of Faucet Mounting Holes
1
Number of Faucets
0
Faucet Mounting Location
Deck
Wire Color
White

Dimensions

Overall Length
21 in
Overall Width
18 1/4 in
Overall Height
35 1/2 in
Bowl Size
13 3/4 in x 12 5/8 in
Bowl Depth
8 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 3/8 in
Bowl Width
12 5/8 in
Bowl Length
13 3/4 in
Wire Rope Length
21 in
Length
21 in

Description

Laboratory Sink, Material Porcelain, Mounting Type Pedestal, Overall Length 21 In., Overall Width 18-1/4 In., Overall Height 35-1/2 In., Bowl Size 13-3/4 In. x 12-5/8 In., Bowl Depth 4 In., ADA Compliant No, Bowl Shape Rectangle, Back Splash No, Drain Opening 2-1/8 In., Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.