Shop ELKAY

Quartz Luxe 35-7/8 X 20-15/16 X 9 Single Bowl Farmhouse Sink With Perfect Drain Caviar

  • Mfr # ELXUFP3620CA0

  • Zoro # G408444632


product price:  $1,778.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35.875 in
Body Material
Quartz
Overall Height
10.3259 in
Standards
CSA B45.5/IAPMO Z124
Includes
(1) LKPDQ1CR Perfect Drain and Strainer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELXUFP3620CA0
Zoro #
G408444632
UPC #
94902099149
Country of Origin
Germany

Dimensions

Overall Length
35.875 in
Overall Width
20.9075 in
Overall Height
10.3259 in

Details

Body Material
Quartz
Finish
Caviar
Standards
CSA B45.5/IAPMO Z124
Includes
(1) LKPDQ1CR Perfect Drain and Strainer

Description

Made of hard, natural quartz sand particles and high-performance UV-stable acrylic resins, Elkay Quartz Luxe kitchen, prep/bar and laundry sinks are exceptionally durable and silky smooth. This makeup creates a hygienic, nonporous surface that resists germs. The composite sink comes in popular, neutral colors such as brown, black, gray and white plus bold colors like red, blue and mint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.