This item is Discontinued.

Elkay Quartz Luxe 35-7/8 x 20-15/16 x 9 Single Bowl Farmhouse Sink with Perfect Drain Ricotta ELXUFP3620RT0

Quartz Luxe 35-7/8 x 20-15/16 x 9 Single Bowl Farmhouse Sink with Perfect Drain Ricotta (Discontinued)

  • Mfr # ELXUFP3620RT0
  • Zoro # G807048011
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELXUFP3620RT0
Zoro #
G807048011
UPC #
94902099194
Country of Origin
Germany

Dimensions

Overall Length
35.88
Overall Width
20.91
Overall Height
10.33

Details

Item
Sink
Body Material
Quartz
Color
Off-white
Weight
57
Application
Residential/Multi-Family
Includes
One LKPDQ1CR Perfect Drain and strainer.
Finish
Ricotta

Description

Made of hard, natural quartz sand particles and high-performance UV-stable acrylic resins, Elkay Quartz Luxe kitchen, prep/bar and laundry sinks are exceptionally durable and silky smooth. This makeup creates a hygienic, nonporous surface that resists germs. The composite sink comes in popular, neutral colors such as brown, black, gray and white plus bold colors like red, blue and mint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.