Zoro Homepage

Replacement Right - Ewtla14 W/Pnl

  • Mfr # EWTLA14LK1Z

  • Zoro # G508463151


product price: $1,386.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Finish
Light Gray Granite
Width
14.5 in
Height
29.38 in
Length (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWTLA14LK1Z
Zoro #
G508463151
UPC #
94902328843
Country of Origin
United States

Dimensions

Width
14.5 in
Height
29.38 in
Length (In.)
18 in

Details

Voltage
115V
Finish
Light Gray Granite

Description


In Elkay's Light Gray Granite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.