Zoro Homepage

Replacement Right - T/L Ada Vrcgrntl8Ws

  • Mfr # VRCGRNTL8WS_RU

  • Zoro # G908597326


product price: $1,805.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Depth
18.062 in
Height
20.688 in
Width
18.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRCGRNTL8WS_RU
Zoro #
G908597326
UPC #
94902787435
Country of Origin
United States

Dimensions

Depth
18.062 in
Height
20.688 in
Width
18.625 in

Details

Voltage
115V

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Vandal-resistant cooler and bottle filling station in a consolidated space saving ADA compliant design. Pushbutton activation with automatic 20-second shut-off timer on bottle filler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.