Zoro Homepage

Replacemnt Right-EZSTLDD LT GRY

  • Mfr # EZSTLDDL

  • Zoro # G8810407


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V/60Hz
Finish
Light Gray Granite
Mounting Type - Faucet
Wall Mount (On Wall)
Length (In.)
18.375 in
Height
19.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZSTLDDL
Zoro #
G8810407
UPC #
94902247137
Country of Origin
United States

Dimensions

Length (In.)
18.375 in
Height
19.8125 in
Width
19 in

Details

Item
Versatile Replacement Right-EZSTLDD
Voltage
115V/60Hz
Finish
Light Gray Granite
Mounting Type - Faucet
Wall Mount (On Wall)

Description

Replacemnt Right-EZSTLDD LT GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.