This item is Discontinued.

Elkay Scllry Sink, 2 Comp., SS, 73-1/2x27-1/2x14", Floor Mount, 0 Hole, Buffed Satin SS8248L0

Scllry Sink, 2 Comp., SS, 73-1/2x27-1/2x14", Floor Mount, 0 Hole, Buffed Satin (Discontinued)

  • Mfr # SS8248L0
  • Zoro # G9009030
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS8248L0
Zoro #
G9009030
UPC #
094902204697
Country of Origin
United States

Dimensions

Overall Length
73.5"
Overall Width
27.5"
Overall Height
44"
Bowl Depth
14" x 14"
Bowl Size
Left Bowl 24" x 24", Right Bowl 24" x 24"

Details

Mounting Type
Floor
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
0
Item
Scllry Sink,2 Comp.,SS,73-1/2x27-1/2x14"
Drain Opening
3.5
No. of Bowls
2

Description

Scllry Sink,2 Comp.,SS,73-1/2x27-1/2x14 In.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.