This item is Discontinued.

Elkay ScllrySnk, 1C, 18" R Drnbrd, 38.5x23.8x45.8, Scullery Mount, 1 Set, On Center Hole, 18" x 18" S1C18X18-R-18X

ScllrySnk, 1C, 18" R Drnbrd, 38.5x23.8x45.8, Scullery Mount, 1 Set, On Center Hole, 18" x 18" (Discontinued)

  • Mfr # S1C18X18-R-18X
  • Zoro # G9379452
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1C18X18-R-18X
Zoro #
G9379452
UPC #
094902734118
Country of Origin
China

Dimensions

Overall Length
38.5"
Overall Width
23.75"
Overall Height
45"
Bowl Depth
14"
Bowl Size
18" x 18"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
ScllrySnk,1C,18" R Drnbrd,38.5x23.8x45.8
No. of Bowls
1
Includes
Includes stainless steel legs and adjustable bullet feet.
Drain Opening
3.5

Description

ScllrySnk,1C,18 In. R Drnbrd,38.5x23.8x45.8

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.