ScllrySnk, 2C, 18" L Drnbrd, 56.5x23.8x45.8, Scullery Mount, 1 Set, On Center Hole, #4 Finish (Discontinued)
- Mfr # S2C18X18-L-18X
- Zoro # G9379382
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S2C18X18-L-18X
Zoro #
G9379382
UPC #
094902734149
Country of Origin
China
Dimensions
Overall Length
56.5"
Overall Width
26.75"
Overall Height
45"
Bowl Depth
14" x 14"
Bowl Size
Left Bowl 18" x 18", Right Bowl 18" x 18"
Details
Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
ScllrySnk,2C,18" L Drnbrd,56.5x23.8x45.8
Drain Opening
3.5
Includes
Includes stainless steel legs and adjustable bullet feet.
No. of Bowls
2
Description
ScllrySnk,2C,18 In. L Drnbrd,56.5x23.8x45.8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.