This item is Discontinued.

Elkay ScllrySnk, 2C, 18" R Drnbrd, 56.5x23.8x45.8, Scullery Mount, 1 Set, On Center Hole, #4 Finish S2C18X18-R-18X

ScllrySnk, 2C, 18" R Drnbrd, 56.5x23.8x45.8, Scullery Mount, 1 Set, On Center Hole, #4 Finish (Discontinued)

  • Mfr # S2C18X18-R-18X
  • Zoro # G9379367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2C18X18-R-18X
Zoro #
G9379367
UPC #
094902734156
Country of Origin
China

Dimensions

Overall Length
56.5"
Overall Width
26.75"
Overall Height
45"
Bowl Depth
14" x 14"
Bowl Size
Left Bowl 18" x 18", Right Bowl 18" x 18"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
ScllrySnk,2C,18" R Drnbrd,56.5x23.8x45.8
Drain Opening
3.5
No. of Bowls
2
Includes
Includes stainless steel legs and adjustable bullet feet.

Description

ScllrySnk,2C,18 In. R Drnbrd,56.5x23.8x45.8

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.