Shop ELKAY
See all product information
Create Account
Scrub/Handwash 8" Centers WFaucet 5" Gsnk Spt 4" Blade HndlInlet
Mfr # LK940GN05T4H
Zoro # G5496861
product price:Â $429.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Handle Type
4" Wristblade Handle
Number of Handles
2
Spout Reach
5.125 in
Number of Mounting Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK940GN05T4H
- Zoro #
- G5496861
- UPC #
- 94902393575
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Height
- 13 in
- Length
- 8.1875 in
Details
- Finish
- Chrome
- Handle Type
- 4" Wristblade Handle
- Number of Handles
- 2
- Spout Reach
- 5.125 in
- Number of Mounting Holes
- 2
- Flow Rate - Maximum
- 1.500 GPM
- Body Material
- Brass
- Valve Type
- Quarter Turn Ceramic Disc
- Features
- 1/2" Adjustable Inlets,Low Flow,Solid Brass Construction,Spout Swing Restriction Pin
Description
Elkay Wall Mnt 8In, Gn 5In Spt, 1Pc Wrist Bld Hndl, 4In, 1/2In Hw Chrome
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.