Shop ELKAY
See all product information
Create Account
Scrub/Handwash 8" Centers WFaucet 8" Gsnk Spt 4" Blade HndlInlet
Mfr # LK940GN08T4H
Zoro # G5495732
product price:Â $368.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Handle Type
4" Wristblade Handle
Number of Handles
2
Spout Reach
8 in
Flow Rate - Maximum
1.500 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK940GN08T4H
- Zoro #
- G5495732
- UPC #
- 94902393674
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Height
- 16.50 in
- Length
- 11.0625 in
Details
- Finish
- Chrome
- Handle Type
- 4" Wristblade Handle
- Number of Handles
- 2
- Spout Reach
- 8 in
- Flow Rate - Maximum
- 1.500 GPM
- Number of Mounting Holes
- 2
- Body Material
- Brass
- Valve Type
- Quarter Turn Ceramic Disc
- Features
- 1/2" Adjustable Inlets,Low Flow,Solid Brass Construction,Spout Swing Restriction Pin
Description
Elkay Wall Mnt 8In, Gn 8In Spt, 1Pc Wrist Bld Hndl, 4In, 1/2In Hw Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.