Scullery 3 Compt, L/R Drainboard, Floor Mount, 4 Hole (Discontinued)
- Mfr # MN13835D4
- Zoro # G9006833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MN13835D4
Zoro #
G9006833
UPC #
094902185965
Country of Origin
United States
Dimensions
Overall Length
138"
Overall Width
27.25"
Overall Height
51"
Bowl Depth
16" x 16" x 16"
Bowl Size
Left Bowl 30" x 24" Center Bowl 30" x 24" Right Bowl 30" x 24"
Details
Mounting Type
Floor
Body Material
Stainless steel
Number of Holes
4
Item
Scullery 3 Compt,L/R Drainboard
No. of Bowls
3
Description
Scullery 3 Compt,L/R Drainboard
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.