Scullery Sink, 2 Comp., SS, 102x27-1/2x14", Floor Mount, 0 Hole, Buffed Satin (Discontinued)
- Mfr # SS8254LR0
- Zoro # G9009012
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS8254LR0
Zoro #
G9009012
UPC #
094902204710
Country of Origin
United States
Dimensions
Overall Length
102"
Overall Width
27.5"
Overall Height
44"
Bowl Depth
14" x 14"
Bowl Size
Left Bowl 27" x 24", Right Bowl 27" x 24"
Details
Mounting Type
Floor
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
0
Item
Scullery Sink,2 Comp.,SS,102x27-1/2x14"
Drain Opening
3.5
No. of Bowls
2
Description
Scullery Sink,2 Comp.,SS,102x27-1/2x14 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.