Shop ELKAY
See all product information
Sensor Deck Mount Wash Faucet
Mfr # LKB721CNC
Zoro # G5497500
product price:Â $894.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome-plated Brass
Length
2.25 in
Number of Holes
1
Height
11.61 in
Handle Type
Sensor Operated (Hands Free)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- LKB721CNC
- Zoro #
- G5497500
- UPC #
- 94902784175
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 2.25 in
- Height
- 11.61 in
Details
- Material
- Chrome-plated Brass
- Number of Holes
- 1
- Handle Type
- Sensor Operated (Hands Free)
- Finish
- Copper Nickel
- Flow Rate
- 1.500 GPM
- Valve Type
- Electronic Control Module
- Spout Reach
- 5.65 in
- Faucet Body Material
- Brass
- Features
- Hands Free,Sensor Activated,Solid Brass Construction
Description
Elkay Sensor Deck Mount Wash Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.