This item is Discontinued.

Elkay Sink, 1-12" Bowl, 29x29.75x46.75" 1C24X24-0X

Sink, 1-12" Bowl, 29x29.75x46.75" (Discontinued)

  • Mfr # 1C24X24-0X
  • Zoro # G8369842
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1C24X24-0X
Zoro #
G8369842
UPC #
094902731223
Country of Origin
China

Dimensions

Overall Length
29 in
Overall Width
29.81 in
Overall Height
44.75 in
Bowl Depth
12 in
Bowl Width
24 in
Bowl Length
24 in

Details

Body Material
Stainless Steel
Number of Holes
2
Item
Sink
Gauge
16 Ga
No. of Bowls
1
Drain Location
Center

Description

Sink,1-12 In. Bowl,29x29.75x46.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.