Sink, 15 3/4 in W x 15 3/4 in L x 7 3/4 in H

  • Mfr # ELG1616MB0C

  • Zoro # G115891194


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Bowl Depth
7 3/4 in
Finish
MatteBlack
Overall Width
15 3/4 in
Overall Length
15 3/4 in
Overall Height
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELG1616MB0C
Zoro #
G115891194
UPC #
094902144269
Country of Origin
United States

Dimensions

Bowl Depth
7 3/4 in
Overall Width
15 3/4 in
Overall Length
15 3/4 in
Overall Height
7 3/4 in
Bowl Width
13 1/8 in
Manufacturers Warranty Length
Lifetime Warranty
Drain Opening Diameter
3 1/2 in
Bowl Length
13 1/8 in

Details

Finish
MatteBlack
Color
Black
Item
Sink
Number of Bowls
1
Number of Faucet Mounting Holes
0
Sink Material
Quartz
Indoor/Outdoor Usage
Indoor
CEC Compliant
Non CEC Compliant
Standards
CSA B45.5/IAPMO Z124
Bowl Shape
Square
ADA Compliant
Not ADA Compliant
Sink Type
Bar
Includes Side Splash
Side Splash Not Included
Series
Quartz Classic(R)
Includes Hardware
Hardware Included
Number of Stations
1
Includes
LKCLKIT Maintenance Kit, LKOBG1616SS Bottom Grid, LKQS35BK Drain

Description

Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.