This item is Discontinued.

Elkay Sink, 18 Ga, SS, 14.25x15.75x5.9375", Undr ELUH1113DBG

Sink, 18 Ga, SS, 14.25x15.75x5.9375", Undr (Discontinued)

  • Mfr # ELUH1113DBG
  • Zoro # G8364017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELUH1113DBG
Zoro #
G8364017
UPC #
94902601854
Country of Origin
United States

Dimensions

Overall Length
14.25 in
Overall Width
15.75 in
Overall Height
5.9375 in
Bowl Depth
5.9375 in
Depth
5.9375 in
Minimum Cabinet Size
18 in
Bowl Length
11.75 in
Bowl Width
13.25 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Danish
Drain Location
Rear Center
Product Style
Transitional

Description

Sink,18 Ga,SS,14.25x15.75x5.9375 In.,Undr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.