Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, 18 Ga, SS, 25x18.75x10", Undr

  • Mfr # ELUH231710R

  • Zoro # G8364032


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25.5 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Height
10 in
Gauge
18 Ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH231710R
Zoro #
G8364032
UPC #
94902624136
Country of Origin
United States

Dimensions

Overall Length
25.5 in
Overall Width
19.25 in
Overall Height
10 in
Bowl Depth
10 in
Depth
10 in
Minimum Cabinet Size
30 in
Bowl Length
23 in
Bowl Width
16.75 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Drain Location
Rear Right
Product Style
Traditional

Description

Sink,18 Ga,SS,25x18.75x10 In.,Undr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.