Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, 18 Ga, SS, 30.5x18.5x11.5", Undr

  • Mfr # ELUH281612

  • Zoro # G8365012


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30.5 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
18.5 in
Overall Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH281612
Zoro #
G8365012
UPC #
94902228808
Country of Origin
United States

Dimensions

Overall Length
30.5 in
Overall Width
18.5 in
Overall Height
11.5 in
Bowl Depth
11.5 in
Depth
11.5 in
Minimum Cabinet Size
36 in
Bowl Width
16 in
Bowl Length
28 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Drain Location
Rear Center
Product Style
Traditional

Description

Sink,18 Ga,SS,30.5x18.5x11.5 In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.